Zoro Homepage

Fire Extinguisher, 1.4 lb Capacity, Class BC , UL Rating1B:C , Halotron 9 sec, Discharge Time:

  • Mfr # A384T

  • Zoro # G4223371


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
1.4 lb
Extinguisher Class
BC
UL Rating
1B:C
Valve Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A384T
Zoro #
G4223371
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
6 yr
Cylinder Height
10 in
Cylinder Diameter
2-5/8 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
1.4 lb
Extinguisher Class
BC
UL Rating
1B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Halotron
Extinguishing Agent Type
HydroChloroFluoroCarbon
Standards
ANSI/UL,EPA
Maximum Discharge Distance
8 ft
Discharge Time
9 sec
For Fire Type
Flammable Liquid, Electrical equipment,
Mount Type
Bracket
Pressure Type
Stored
Maximum Operating Temperature
120 Degrees F
Charging
Rechargeable
Fill Type
Charged and Filled
Maximum Operating Pressure
125 psi
Included Mount Bracket
Vehicle Bracket
Includes
Mount Bracket
Usable Life
6 yr
Minimum Operating Temperature
-40 Degrees F
Market
Commercial, Industrial
Cylinder Color
Red
Cylinder Finish
Powder Coated
For Environment
Clean Rooms, Computer Rooms, Control Rooms, Data Centers, General Office Areas, Laboratories, Manufacturing Plants, Military Electronics, Telecommunication Facilities, Motor Vehicles, Warehouses
Features
Rapid Evaporating Liquid, Leaves Behind No Residue, Non-Conductive, Non-Corrosive
Includes Mounting Hardware
Yes
Container Type
Cylinder
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 2 5/8 in, Cylinder Height 10 in, Cylinder Material Steel, Discharge Time 9 sec, Extinguisher Capacity 1.4 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Dry Chemical, Features Rapid Evaporating Liquid, Leaves Behind No Residue, Non-Conductive, Non-Corrosive, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.