This item is Discontinued.

Amerex Fire Extinguisher, 2A:K, Wet Chemical, 12.6875 lb B260

Fire Extinguisher, 2A:K, Wet Chemical, 12.6875 lb (Discontinued)

  • Mfr # B260
  • Zoro # G3697687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B260
Zoro #
G3697687
UPC #
094715837563
Country of Origin
United States

Dimensions

Diameter
7 in
Height
19 in
Cylinder Diameter
7 in
Cylinder Height
19 in

Details

Item
Fire Extinguisher
Extinguish Agent Type
Potassium Acetate
Discharge Time
53 sec
Range Max.
12 ft
Operating Pressure
100 psi
UL Rating
2A:K
Rechargeable
Yes
Cylinder Material
Stainless Steel
Handle Material
Stainless steel
Valve Material
Brass
Disposable
No
Hose Included
Yes
Standards
UL 8/UL 711
Features
Industrial-grade UL Listed Fire Extinguisher
Includes
Wall Brachet and Manual
Extinguishing Agent Type
Wet Chemical
Extinguisher Capacity
12.6875 lb
Included Mount Bracket
Wall
Extinguisher Class
AK

Description

Fire Extinguisher, Cylinder Diameter 7 in, Cylinder Height 19 in, Cylinder Material Stainless Steel, Discharge Time 53 sec, Extinguisher Capacity 12.7 lb, Extinguishing Agent Type Wet Chemical, Features Industrial-grade UL Listed Fire Extinguisher, Included Mount Bracket Wall Bracket, Includes Wall Brachet and Manual, Standards UL 8/UL 711, UL Rating 2A:K, Valve Material Brass

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.