Wheeled Fire Extinguisher, 300 lb Capacity, Class ABC , UL Rating40A:320B:C , Monoammonium Phosphate
Mfr # 491
Zoro # G7575744
product price: $8,792.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Cylinder Material
Steel
Extinguisher Capacity
300 lb
Extinguisher Class
ABC
UL Rating
40A:320B:C
Valve Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491
Zoro #
G7575744
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
50 ft
Wheel Width
6 in
Cylinder Height
57 in
Cart Depth
39 in
Cart Width
34 in
Wheel Diameter
36 in
Cylinder Diameter
34 in
Manufacturer Warranty Length
6 yr
Cart Height
57 in
Hose Diameter
1 in
Description
Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 34 in, Cylinder Height 57 in, Cylinder Material Steel, Discharge Time 60 sec, Extinguisher Capacity 300 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Brass Hose Fittings, Chrome-Plated Brass Fill Caps, Large Instruction Pictogram, Lifting Eyes, Live Swivels on Discharge Valve, Stainless Steel Collars
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.