This item is Discontinued.

Amerex Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb 469

Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb (Discontinued)

  • Mfr # 469
  • Zoro # G1831019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469
Zoro #
G1831019
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
50 ft
Unit Height
52 in
Wheel Width
4 in
Unit Depth
38 in
Unit Width
26 in

Details

Extinguish Agent Type
Purple K
UL Rating
320B:C
Valve Material
Brass
Cylinder Material
Steel
Item
Wheeled Fire Extinguisher
Discharge Time
52 sec
Wheel Type
Semi Pneumatic
Standards
UL 299/UL 711, US Coast Guard Approved
Range Max.
40 ft
Operating Pressure
240 psi
Features
Industrial-grade UL Listed Fire Extinguisher
Includes
Manual

Description

Wheeled Fire Extinguisher, Cylinder Material Steel, Discharge Time 52 sec, Features Industrial-grade UL Listed Fire Extinguisher, Includes Manual, Standards UL 299/UL 711, US Coast Guard Approved, UL Rating 320B:C, Valve Material Brass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.