Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheeled Fire Extinguisher, 65 lb Capacity, Class ABC , UL Rating4A:60B:C , Halotron

  • Mfr # 673

  • Zoro # G4221743


product price: $12,234.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Cylinder Material
Steel
Extinguisher Capacity
65 lb
Extinguisher Class
ABC
UL Rating
4A:60B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
673
Zoro #
G4221743
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
4 in
Hose Length
50 ft
Wheel Diameter
16 in
Cart Width
28 in
Cart Depth
39 in
Cylinder Height
58 in
Cylinder Diameter
28 in
Hose Diameter
3/4 in
Cart Height
58 in
Manufacturer Warranty Length
6 yr

Details

Item
Wheeled Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
65 lb
Extinguisher Class
ABC
UL Rating
4A:60B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Halotron
Extinguishing Agent Type
Halotron
Standards
UL 2129/ UL 711
Maximum Discharge Distance
45 ft
Discharge Time
22 sec
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Wheel Type
Semi Pneumatic
Pressure Type
Stored
Features
Brass Hose Fittings, Integral Lift Loops, Large Instruction Pictogram, Live Swivels on Discharge Valve, Quick-Opening Valves, Reflective Stripes, Stainless Steel Fasteners, Stainless Steel Gauge Guard
Includes
Instruction Labels and Tags
Maximum Operating Pressure
100 psi
Charging
Rechargeable
For Environment
Outdoor High Hazard
Cylinder Color
Red
Fill Type
Charged and Filled
Maximum Operating Temperature
120 Degrees F
Usable Life
6 yr
Minimum Operating Temperature
-40 Degrees F
For Location
Outdoor

Description

Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 28 in, Cylinder Height 58 in, Cylinder Material Steel, Discharge Time 22 sec, Extinguisher Capacity 65 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Dry Chemical

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.