Shop EAGLE MFG

Hazardous Material Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 65 in H x 18 in D, Yellow

  • Mfr # 1947X
  • Zoro # G9082794

product price: 
$
1,607.21
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1947X
Zoro #
G9082794
UPC #
048441691456
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Includes
(2) Vents, Cap, Fire Baffle
Number of Doors
2
Indoor/Outdoor
Indoor
Door Type
Hinged
Finish
Powder Coated
Features
Leakproof Sill, Grounding Attachment, Red Trilingual Warning
Includes Rollers
Rollers Not Included
Other Standards
FM Approved, IFC, NFPA 1
Lock Type
Keyed
NFPA 400
Not NFPA 400 Compliant
Shelf Adjustment Increments
3 in
Compatible Shelf Model Number
29937
Includes Leveling Feet
Leveling Feet Included
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Storage Container Type
Small Containers
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Safety Storage Type
Cabinet
Storage Chemical Type
Flammables
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
FM Class
6050
Shell Material
Steel
Wire Color
Yellow

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Door Opening Width
40 3/4 in
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in
Fits Chest Size
Leakproof Sill, Grounding Attachment, Red Trilingual Warning

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.