45 Deg. Elbow B-Vent
Mfr # 16R45
Zoro # G0577879
product price: $331.99
/ea
Free Shipping & Returns
Key Features
End Type
Snap Lock Coupling
Finish
Galvanized
Product Type
Adjustable Elbow
Overall Length
18 in
Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R45
Zoro #
G0577879
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
18 in
Inside Diameter
16 in
For Nominal Duct Diameter
16 in
Details
End Type
Snap Lock Coupling
Item
45 Degree Elbow
Finish
Galvanized
Product Type
Adjustable Elbow
Shape
Elbow
Color
Silver
Gas Appliance Category
Category I
Material Grade
G90; 3105
Connection Type
Snap Lock
Material
Steel
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Description
45 Degree Elbow, For Nominal Duct Diameter 16 in, Material Steel, Overall Length 18 in, Product Type Adjustable Elbow, Maximum Pressure Rating Not Applicable, Shape Elbow, End Type Snap Lock Coupling, Gas Appliance Category Category I, Maximum Airflow Not Applicable, Inside Diameter 16 in, Color Silver, Connection Type Snap Lock, Standards AGA, HUD, NBC, NFPA, UBC, UL 441
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.