Zoro Homepage

8In T-Cap

  • Mfr # 8RTC

  • Zoro # G3523436


product price: $12.39
/ea

Key Features

End Type
Snap-Lock
Inside Diameter
8 in
Connection Type
Snap Lock
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8RTC
Zoro #
G3523436
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
8 in
For Nominal Duct Diameter
8 in
Overall Length
8 in

Details

End Type
Snap-Lock
Item
8In T-Cap
Connection Type
Snap Lock
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Shape
Cap
Product Type
Tee Cap
Material Grade
3105
Material
Aluminum Alloy

Description

8In T-Cap, For Nominal Duct Diameter 8 in, Material Aluminum Alloy, Overall Length 8 in, Product Type Tee Cap, Inside Diameter 8 in, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Standards AGA, HUD, NBC, NFPA, UBC, UL 441, Shape Cap, Connection Type Snap Lock, End Type Snap-Lock, Maximum Airflow Not Applicable, Material Grade 3105, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.