Zoro Homepage

Adj. Pipe Section B-Vent

  • Mfr # 14R18A

  • Zoro # G0577897


product price: $244.99
/ea
Sold in multiples of 6 for $1,469.94
Free Shipping & Returns

Key Features

End Type
Snap Lock
Color
Silver
Outside Diameter
14 in
For Nominal Duct Diameter
14 in
Inside Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14R18A
Zoro #
G0577897
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
14 in
For Nominal Duct Diameter
14 in
Inside Diameter
14 in
Wall Thickness
26 ga
Overall Length
18 in

Details

End Type
Snap Lock
Item
Gas Vent Pipe
Color
Silver
For Media Type
Air
Finish
Galvanized
Interior Texture
Smooth
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Connection Type
Snap Lock
Number of Plys
2
Compatible with Fuel Type
LP Gas
Material
Steel
Shape
Adjustable Joint
Product Type
Gas Vent Pipe
Material Grade
G90; 3105
Gas Appliance Category
Category I
System of Measurement
Inch

Description

Gas Vent Pipe, For Nominal Duct Diameter 14 in, Outside Diameter 14 in, Overall Length 18 in, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Adjustable Joint, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.