Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection

  • Mfr # 3508632

  • Zoro # G9613116


product price:  $1,676.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Heater Type
Counter Flow
Gas Type
NG
BtuH Input
35,000
BtuH Output
28,000
Ignition Type
Standing Pilot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3508632
Zoro #
G9613116
UPC #
-
Country of Origin
United States

Dimensions

Height
72 1/2 in
Width
14 1/8 in
Depth
10 1/4 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Wall Opening Width
14 3/8 in
Wall Opening Height
62 1/4 in
Wall Opening Depth
4 1/2 in
Overall Height
72 1/2 in
Overall Width
14 1/8 in
Overall Depth
10 1/4 in
Minimum Cylinder Size
100 lb
Overall Dimensions - H x W x D
72 1/2 in x 14 1/8 in x 10 1/4 in

Details

Item
Recessed-Mount Gas Wall Heater
Heater Type
Counter Flow
Gas Type
NG
BtuH Input
35,000
BtuH Output
28,000
Ignition Type
Standing Pilot
Air Flow
240 cfm
Heater Voltage
120 V AC
Floor to Center of Vent
72 1/2 in
Gas Connection
1/2 in NPT
Standards
CSA
Vent Type
Counter Flow
Amps AC
0.8 A
Vent
4 in
Number of Speeds
1
Built-In Features
Contemporary
Includes
Thermostat
Wall Type
Single
Features
Contemporary
Venting
Vented
Housing Material
Steel
Housing Finish
Powder Coated
Thermostat Included
No
Ignition Power Source
Electric
Heating Method
Fan Forced Convection
Housing Color
White
Heating Capacity Input
35,000 BtuH
Ignition Type/Ignition Power Source
Standing Pilot/Electric
Mounting Location
Wall
Fuel Type
Natural Gas
Heating Capacity Output
28,000 BtuH
For Use Outdoors
Indoor Only
Heating Area
875 sq ft
For Use Indoors/Outdoors
Indoor Only

Description

Vent Type Counter Flow, Fuel Type Natural Gas, Heating Method Fan Forced Convection, Heating Capacity Input 35,000 BtuH, Heating Capacity Output 28,000 BtuH, Heating Area 875 sq ft, Ignition Type Standing Pilot, Ignition Power Source Electric, Air Flow 240 cfm, Overall Height 72 1/2 in, Overall Width 14 1/8 in, Overall Depth 10 1/4 in, Mounting Location Wall, Mounting Type Semi-Recessed, Surface, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.