Zoro Homepage

Adjustable Gas Vent, 4" Dia.

  • Mfr # 4EAL

  • Zoro # G0698993


product price: $36.35
/ea

Key Features

End Type
Snap Lock
Gas Vent Pipe Dia.
4 in
Bend Angle
90 Degrees
High Temperature Degrees
400 to 550 Degrees F
Dimension C
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EAL
Zoro #
G0698993
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Dia.
4 in
Dimension C
1 1/2 in
Dimension B
5-1/2 in
Pipe Diameter
4 in
Inside Diameter
4 in
For Nominal Duct Diameter
4 in
Outside Diameter
4 in
Overall Length
8 3/4 in

Details

End Type
Snap Lock
Item
Gas Vent Elbow
Bend Angle
90 Degrees
High Temperature Degrees
400 to 550 Degrees F
Gas Vent Pipe Item
Adjustable Gas Vent Elbow
For Use With
Type B Gas Vent System
Number of Plys
2
Connection Type
Snap Lock
Gas Appliance Category
Category I
Series
EAL/RAL
Compatible with Fuel Type
LP Gas
Maximum Temperature Rating
550 Degrees F
Material
Steel
Color
Silver
Minimum Temperature Rating
400 Degrees F
System of Measurement
Inch
Standards
AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441
Shape
Elbow
Material Grade
G90; 3105
Interior Texture
Smooth
Finish
Galvanized
For Media Type
Air
Product Type
Gas Vent Pipe

Description

Gas Vent Elbow, For Nominal Duct Diameter 4 in, Outside Diameter 4 in, Overall Length 8 3/4 in, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Elbow, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Product Type Gas Vent Pipe, Inside Diameter 4 in, Connection Type Snap Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.