Zoro Homepage

Adjustable Length, 5" Dia., 1 ft. L

  • Mfr # 5E12A

  • Zoro # G3404511


product price: $21.55
/ea

Key Features

End Type
Snap Lock
Gas Vent Pipe Item
Adjustable Gas Vent Pipe
High Temperature Degrees
400 to 550 Degrees F
Gas Vent Pipe Length
1 ft
Gas Vent Pipe Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5E12A
Zoro #
G3404511
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Length
1 ft
Gas Vent Pipe Dia.
5 in
Pipe Length
1 ft
Pipe Diameter
5 in
Outside Diameter
5 in
Overall Length
1 ft
For Nominal Duct Diameter
5 in
Inside Diameter
5 in

Details

End Type
Snap Lock
Item
Gas Vent Pipe
Gas Vent Pipe Item
Adjustable Gas Vent Pipe
High Temperature Degrees
400 to 550 Degrees F
For Use With
Type B Gas Vent System
Product Type
Gas Vent Pipe
Maximum Temperature Rating
550 Degrees F
Color
Silver
Material Grade
G90; 3105
For Media Type
Air
Compatible with Fuel Type
LP Gas
Material
Steel
Gas Appliance Category
Category I
Interior Texture
Smooth
Number of Plys
2
Standards
AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441
Series
E12A/R18A
Minimum Temperature Rating
400 Degrees F
Shape
Adjustable Joint
Connection Type
Snap Lock
Finish
Galvanized
System of Measurement
Inch

Description

Gas Vent Pipe, For Nominal Duct Diameter 5 in, Outside Diameter 5 in, Overall Length 1 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Adjustable Joint, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Product Type Gas Vent Pipe, Inside Diameter 5 in, Connection Type Snap Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.