Zoro Homepage

Chimney Liner, 4" x 35 ft., Aluminum

  • Mfr # 4ALK35

  • Zoro # G2042717


product price: $171.99
/ea
Free Shipping & Returns

Key Features

End Type
Plain
Bend Angle
90 Degrees
Gas Vent Pipe Length
35 ft
Liner Material
Aluminum
Gas Vent Pipe Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ALK35
Zoro #
G2042717
UPC #
699663020960
Country of Origin
United States

Dimensions

Gas Vent Pipe Length
35 ft
Gas Vent Pipe Dia.
4 in
Dimension B
4 in x 35 ft
Max. Duct Length
35 ft
Pipe Diameter
4 in
Pipe Length
35 ft
For Nominal Duct Diameter
4 in
Wall Thickness
28 ga
Inside Diameter
4 in
Outside Diameter
4 in
Overall Length
35 ft
Maximum Continuous Length
35 ft

Details

End Type
Plain
Item
Chimney Liner Kit
Bend Angle
90 Degrees
Liner Material
Aluminum
High Temperature Degrees
470 Degrees F
Includes
Flashing, Mortar Guard
Gas Vent Pipe Item
Chimney Liner Kit
For Use With
Natural Gas
Series
ALK
System of Measurement
Inch
Compatible with Fuel Type
LP Gas
Color
Silver
Maximum Temperature Rating
470 Degrees F
For Media Type
Air
Interior Texture
Corrugated
Product Type
Chimney Liner
Gas Appliance Category
Category I
Shape
Round
Material
Aluminum
Material Grade
3003
Number of Plys
2

Description

Chimney Liner Kit, For Nominal Duct Diameter 4 in, Outside Diameter 4 in, Overall Length 35 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Maximum Airflow Not Applicable, Material Aluminum, Material Grade 3003, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Plain, Includes Flashing, Mortar Guard, Interior Texture Corrugated, Number of Plys 2, Wall Thickness 28 ga, Product Type Chimney Liner, Inside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.