Recessed Electric Wall-Mount Heater, Recessed or Surface, 2250/3000 W, 208/240V AC, Brown/Aluminum

  • Mfr # HF3325TD-RP
  • Zoro # G8312805
product price: 
$
757.12
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural
Watts
2250/3000
BtuH
7650/10.240
Heater Voltage
208V AC, 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HF3325TD-RP
Zoro #
G8312805
UPC #
686334380966
Country of Origin
United States
Electric Heater Item
Electric Wall Heater
Electric Heater Type
Architectural
Watts
2250/3000
BtuH
7650/10.240
Heater Voltage
208V AC, 240V AC
Electric Heater Phase
1
Color
Brown/Aluminum
Amps AC
10.8/12.5 A
Item
Recessed Wall Heater
Hz
60 Hz
Mounting Type
Recessed or Surface
Standards
ETL Listed for US and Canada
Features
Automatic Reset Thermal Limit, Single Pole Tamper-Proof Built-In Thermostat, Automatic Fan Delay Circuit, Disconnect Switch, Steel Block Finned Element, 600 rpm/175 cfm, Made In America
Finish
Powder Coated
Air Temp. Rise
54 Degrees F
Grille Material
18 ga Steel
Voltage
208/240V AC
Air Flow
175 cfm
Phase
1
Includes
Disconnect switch, thermostat w/tamperproof cap, automatic fan delay circuit and reset thermal limit
Thermostat Included
Thermostat Included
Occupancy Sensor
No
Heating Method
Fan Forced
Smart Connectivity
No Connectivity
Control Type
Mechanical Selector Dial
Fan Only Operation
No
Automatic Fan Delay (On/Off)
Yes
Hold Function
No
Amperage
10.8A / 12.5 A
Wattage Output
2,250W, 3,000W
Thermostat Contact Type
Single Pole
Frequency
60 Hz
Wattage Field Convertible
Yes
Voltage, Phase
208/240V AC, 1-phase
Setback Control
No
Heating Capacity
7,763 BTU, 10,350 BTU
Programming Capability
Non-Programmable
Thermal Overheat Protection
Automatic Reset
Remote Control Functions
No Remote Control Included
Filter Included
No
Grille Color
Brown, Gray
Building Management System Compatible
No
Housing Material
Steel
Grille Finish
Powder Coated
Heater Mounting Position
Vertical Burn
Disconnect Switch
Yes
Tamper Resistant
Yes
For Location
Indoor
Housing Finish
Powder Coated
NEMA Plug Configuration
Hardwired
Element Type
Metal Sheath
Electrical Connection
Hardwired
Duty Rating
Commercial Grade
Housing Color
Bronze, Silver

Dimensions

Wall Opening Width
14-3/16"
Wall Opening Depth
4"
Manufacturers Warranty Length
1 yr
Grille Depth
1 in
Wall Opening Height
19-7/16"
Housing Depth
3 3/4 in
Grille Height
20 13/16 in
Housing Height
19 5/16 in
Grille Width
15 7/8 in
Housing Width
13 7/8 in
Rough-In Width
14 1/8 in
Rough-In Depth
4 in
Rough-In Height
19 1/2 in
Minimum Mounting Height from Floor
10 in
Rough-In Dimensions - H x W x D
19-1/2 in x 14-1/8 in x 4 in
Overall Depth
4 in
Overall Width
14 1/8 in
Overall Height
19 1/2 in
Overall Length
19 1/2 in
Wire Rope Length
19 1/2 in
Length
19 1/2 in

Description

Recessed Electric Wall-Mount Heater, Architectural, 2250/3000 Watts, 7650/10.240 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 14-3/16 In., Color Brown/Aluminum, 10.8/12.5 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 19-7/16 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 54 Degrees F, Grille Material 18 ga Steel, Grille Width 15 7/8 in, Grille Depth 1 in, Grille Height 20 13/16 in, Housing Width 13 7/8 in, Housing Depth 3 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.