Zoro Homepage

Firestop Support Plate, Type B, 5"

  • Mfr # 5FSP

  • Zoro # G0681904


product price: $30.69
/ea

Key Features

Gas Vent Pipe Support Item
Firestop Support Plate
For Use With
Type B Gas Venting
Gas Vent Pipe Support Outside Dia.
5 5/8 in
Skirt
7 1/2 in
Gas Vent Pipe Support Inside Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5FSP
Zoro #
G0681904
UPC #
-
Country of Origin
Mexico

Dimensions

Gas Vent Pipe Support Outside Dia.
5 5/8 in
Gas Vent Pipe Support Inside Dia.
5 in
Inside Diameter
5 in
Outlet Diameter
5 5/8 in
Inlet Diameter
5 in
Overall Width
9 1/2 in
Overall Length
9 1/2 in
Base Thickness
26 ga
Material Thickness
26 ga
Overall Height
1 3/8 in
Base Height
1 3/8 in
For Nominal Duct Diameter
5 in
Base Width
9 1/2 in

Details

Item
Firestop Support Plate
Gas Vent Pipe Support Item
Firestop Support Plate
For Use With
Type B Gas Venting
Skirt
7 1/2 in
Includes
Firestop, Support Bracket
Shape
Round
Finish
Galvanized
Compatible with Brand
Amerivent
Standards
UL
Application
For Supporting Type B Gas Vent Starting at Appliance Level
For Duct Shape
Round
Weight
0.87 lb
Gas Appliance Category
Category I
Material
Steel
Series
FSP

Description

Firestop Support Plate, For Nominal Duct Diameter 5 in, Gas Appliance Category Category I, Material Steel, Inside Diameter 5 in, Load Capacity Not Applicable, Material Thickness 26 ga, Compatible with Strapping Size Not Applicable, Seal Material Not Applicable, Overall Height 1 3/8 in, Overall Length 9 1/2 in, Standards UL, Weight 0.87 lb, Overall Width 9 1/2 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 5 in, Shape Round, Base Height 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.