Zoro Homepage

Increaser 12Rix16

  • Mfr # 12RIX16

  • Zoro # G3221788


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Shape
Standard Pipe
Material
Steel
Overall Depth
17 in
Material Thickness
26 ga
Inside Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12RIX16
Zoro #
G3221788
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
17 in
Material Thickness
26 ga
Inside Diameter
12 in
Overall Width
17 in
Overall Height
17 in
Overall Diameter
17 in
Inlet Diameter
12 in
Overall Length
6 in
Outlet Diameter
16 in
For Nominal Duct Diameter
16 in

Details

Item
Increaser
Shape
Standard Pipe
Material
Steel
Connection Type
Interlocking Bracket
Gas Appliance Category
Category I
For Duct Shape
Round
Finish
Galvanized
Weight
4 lb
Product Type
Universal Adapter
End Type
Snap Lock

Description

Increaser, For Nominal Duct Diameter 16 in, Inlet Diameter 12 in, Material Steel, Product Type Universal Adapter, Material Thickness 26 ga, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Weight 4 lb, For Duct Height Not Applicable, Flange Inner Diameter Not Applicable, For Duct Width Not Applicable, Flange Outer Diameter Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 12 in, Number of Holes on Flange Not Applicable, Overall Width 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.