Round 12"dia 33"L 30 Degrees SS Wye Branch, 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 30 in W

  • Mfr # 8040005394
  • Zoro # G2384999
product price: 
$
534.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
Width
30 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040005394
Zoro #
G2384999
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
12"dia 33"L 30 Degrees SS Wye Branch
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Branch
Material
Stainless Steel
Color
Silver
Series
QF
Maximum Temperature Rating
1,100 Degrees F
Product Type
Wye Branch
Compatible with Brand
Nordfab
Shape
Wye
Material Grade
304
End Type
Quick Fit
Angle
30 Degrees
For Media Type
Dust
Weight
10.75 lb
Environment Type
Dusty
Compatible with Series
Branch
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Shell Material
Stainless Steel
Compatible Series
Branch
Wire Color
Silver

Dimensions

Duct Fitting Duct Size
12"
Width
30 in
Height
12 in
Inlet Diameter
12 in
Length
33 in
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
33 in
Overall Length
33 in
Overall Width
26 in
Overall Height
33 in
Material Thickness
22 ga
Inside Diameter
12 in
For Nominal Duct Diameter
12 in
Branch Diameter
12 in
Wire Rope Length
33 in

Description

12 In.dia 33 In.L 30 Degrees SS Wye Branch, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 33 in, Product Type Wye Branch, Weight 10.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 12 in, Overall Width 26 in, Angle 30 Degrees , Overall Height 33 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.