Ameri-Vent
Pipe Section, 5" Dia., 5 ft. L
Mfr # 5E5
Zoro # G1710353
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 5 in
- Gas Vent Pipe Length 5 ft
- End Type Snap Lock
- High Temperature Degrees 400 to 550 Degrees F
- Pipe Diameter 5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 24 In (4YC55)
- MANITOWOC Water Level Probe (25-1129-3)
- AAON CONTROL IGNITION DIRECT 2STG4 (V57871)
- SLANT-FIN CORP Slant/Fin® 8' Hydronic Complete Baseboard 30 Series 101-401-8 (101-401-8)
- AMERI-VENT Cap, Universal Vent, 3in (3CW)
- AMERI-VENT Universal Adapter, 5" Dia., 6" L (5FCA)
- AMERI-VENT Firestop Support Plate, Type B, 5" (5FSP)
- AMERI-VENT Pipe Section, 4" Dia., 5 ft. L (4E5)
- AMERI-VENT Pipe Section, 3" Dia., 5 ft. L (3E5)
- AMERI-VENT Adjustable Gas Vent, 3" Dia. (3EAL)
- AMERI-VENT Cap, Universal Vent, 6in (6CW)
- Ameri-Vent Gas Vent Pipe