Zoro Homepage

Pipe Section B-Vent 12R3

  • Mfr # 12R3

  • Zoro # G0936997


product price: $184.99
/ea
Sold in multiples of 12 for $2,219.88
Item requires special delivery charges. A $9.17 per item surcharge will be applied.

Key Features

End Type
Snap Lock
Finish
Galvanized
Interior Texture
Smooth
Number of Plys
2
Material Grade
G90; 3105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12R3
Zoro #
G0936997
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
13 in
Overall Length
3 ft
Inside Diameter
12 in
For Nominal Duct Diameter
12 in
Wall Thickness
26 ga

Details

End Type
Snap Lock
Item
Gas Vent Pipe
Finish
Galvanized
Interior Texture
Smooth
Number of Plys
2
Material Grade
G90; 3105
Gas Appliance Category
Category I
Compatible with Fuel Type
LP Gas
Standards
AGA, HUD, NBC, NFPA, UBC, UL 441
Connection Type
Snap Lock
Color
Silver
Material
Steel
Product Type
Gas Vent Pipe
For Media Type
Air
Shape
Standard Pipe
System of Measurement
Inch

Description

Gas Vent Pipe, For Nominal Duct Diameter 12 in, Outside Diameter 13 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 12 in, Connection Type Snap Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.