Shop DAYTON

Portable Oil and Kerosene Torpedo Heater, 50,000 BtuH, 175 cfm, 1,000 sq ft Heat Area 5 gal

  • Mfr # 3VE48
  • Zoro # G2569603

product price: 
$
339.99
/ea
Free Shipping & Returns

Key Features

BtuH Output
50,000
Tank Capacity
5 gal
Voltage
120V AC
Air Flow
175 cfm
Amps AC
1.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3VE48
Zoro #
G2569603
UPC #
190735294420
Country of Origin
Multiple
BtuH Output
50,000
Tank Capacity
5 gal
Voltage
120V AC
Air Flow
175 cfm
Amps AC
1.4 A
Hours on One Filling
14 hr
Heating Area
1,000 sq ft
Fuel Consumption
0.35 gph
Item
Portable Oil and Kerosene Torpedo Heater
Heater Voltage
120V AC
Hz
60 Hz
Built-In Thermostat
No
Standards
cCSAus
Fuel Type
#1 Diesel, #1 Fuel Oil, #2 Diesel, #2 Fuel Oil, Jet A, JP-8, K1 Kerosene
NEMA Plug Configuration
5-15P
Features
On/Off Switch, Fuel Gage, Power Failure Indicator
Safety Features
Overheat Protection, Flame-Out Sensor
Includes
Air Pressure Gauge, LED Failure Indicator Light
Heating Method
Fan Forced
Heating Capacity Output
50,000 BtuH
LED Diagnostics Included
Yes
Power Failure Indicator Included
Yes
Automatic Safety Shut-Off Included
Yes
Tank Capacity/Hours on One Filling
5 gal/14 hr
Thermal Overheat Protection
Manual Reset
Frequency
60 Hz
Firing Type
Direct-Fired
Amperage
1.6 A
Flame-Out Sensor Included
Yes
Portability
Handheld
Ignition Type
Direct Spark
Product Type
Portable Oil and Kerosene Torpedo Heater
Fuel Gauge Included
Yes
Thermostat Included
Thermostat Not Included
Ignition Power Source
Electronic
Digital Temperature Readout Included
No
On/Off Switch Included
Yes
Built-In Air Pressure Gauge Included
Yes
Heater Style
Torpedo

Dimensions

Manufacturers Warranty Length
1 yr
Width
12 in
Length
32 in
Height
15 in
Overall Length
32 in
Overall Height
16 3/4 in
Overall Depth
11 3/4 in
Overall Width
32 in

Description

FanFrcd Prtbl Oil/Krosne Trpedo Htr,1.6A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.