Zoro Homepage

Tall Cone Flashing 6In

  • Mfr # 6EFT

  • Zoro # G0577921


product price: $51.29
/ea
Sold in multiples of 4 for $205.16

Key Features

Top Opening
Open
Inside Diameter
6 5/8 in
Base Width
16 in
Application
Pipe Vents
Base Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EFT
Zoro #
G0577921
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
6 5/8 in
Base Width
16 in
Base Height
16 in
For Minimum Pipe Size
6 in
Material Thickness
0 in
For Maximum Pipe Size
6 in

Details

Item
16"H-W Gsteel Roof Vent Pipe Flashing
Top Opening
Open
Application
Pipe Vents
Base Shape
Square
Base Material
Steel
Base Finish
Galvanized
For Roof Type
Flat
For Duct Shape
Round
Product Type
Tall Cone Flashing
For Number of Pipes
1
Cap/Collar Material
Galvanized Steel

Description

16 In.H-W Gsteel Roof Vent Pipe Flashing, Base Shape Square, Base Material Steel, Cap/Collar Material Galvanized Steel, Material Thickness 0 in, For Number of Pipes 1, For Maximum Pipe Size 6 in, For Minimum Pipe Size 6 in, Base Height 16 in, Base Width 16 in, Base Diameter Not Applicable, Seal Material Not Applicable, Top Opening Open, Application Pipe Vents, Product Type Tall Cone Flashing, UV Protected Not Applicable, For Roof Type Flat, Base Finish Galvanized, For Duct Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.