Shop NORDFAB
See all product information
Create Account
Round 12"dia 8"L 90 Degrees GSteel Tap-In Branch, 12 in x 4 in Duct Dia, Galvanized Steel, 8 in W
- Mfr # 8040302819
- Zoro # G8327541
product price:Â
$
89.89
/ea
Key Features
Duct Fitting Duct Size
12" x 4"
Width
8 in
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8040302819
- Zoro #
- G8327541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 12" x 4"
- Width
- 8 in
- Inlet Diameter
- 12 in
- Length
- 10 in
- Outlet Diameter
- 4 in
- Duct Fitting Diameter
- 12 in x 4 in
- Duct Fitting Length
- 8 in
- Overall Width
- 10 in
- Overall Height
- 6 in
- Overall Length
- 10 in
- Inside Diameter
- 12 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 12 in
- Branch Diameter
- 4 in
- Wire Rope Length
- 10 in
Description
12 In.dia 8 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 10 in, Product Type Tap In, Weight 2.9 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 12 in, Outlet Diameter 4 in, Overall Width 10 in, Angle 90 Degrees , Overall Height 6 in, Maximum Airflow Not Applicable, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.