Zoro Homepage

Soldering Kit, Elec, 300W, Chisel, Lead-Free

  • Mfr # PSK300

  • Zoro # G3858447


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Watts
300
Includes
Solder, Plastic Case, Fluxes and Sal Ammoniac, Stand
Application
Filling, Soldering
Features
Libre de Plomo, Soldador Eléctrico que Produce Suficiente Calor para Manejar Trabajos en Tejados y de Láminas de Metal sin el Humo o Flama de un Soplete
Operating Voltage
110 to 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSK300
Zoro #
G3858447
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
14 3/8 in
Tool Height
21 in
Tip Thickness
0.132 in
Tool Length
14 3/8 in
Tip Outside Diameter
0.875 in
Tip Width
0.9 in

Description

Soldering Kit, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 300 W, Tool Length 14 3/8 in, Operating Temperature (Maximum) 1,050 Degrees F, Tip Type Chisel, Tip Width 0.9 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Series 3178, Product Type Soldering Iron Kit, Includes Solder, Plastic Case, Fluxes and Sal Ammoniac, Stand, Includes Heating Element Yes, Number of Tips Included 1

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.