Zoro Homepage

ABS COMBINATION UNIT

  • Mfr # PH-ABT-HC-RFC7SA

  • Zoro # G610769257


product price: $3,198.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Magnetic Door Gasket
Overall Height
4 3/8 ft
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-RFC7SA
Zoro #
G610769257
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
4 3/8 ft
Overall Depth
24 in
Refrigerator Interior Width
19 7/8 in
Freezer Interior Depth
9 1/8 in
Refrigerator Interior Height
26 3/4 in
Refrigerator Interior Depth
16 in
Freezer Interior Width
18 in
Freezer Interior Height
13 7/8 in
Probe Port Size
3/8 in

Details

Item
Laboratory Refrigerator and Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Dual Temp Combination Units, Forced Draft Air Circulation System, Interior Fan Driven
Total Capacity
7 cu ft
Number of Doors
2
Freezer Capacity
13 cu ft
Refrigerator Capacity
5.2 cu ft
Control Type
Microprocessor
Number of Shelves
5
Refrigerator Capacity (Cu.-Ft.)
5.2 cu ft
Amps
1 A (Freezer); 1.3 A (Refrigerator)
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Application
Pharmacy
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Hz
60 Hz
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees C
Application - Laboratory Refrigerator/Freezer
Pharmacy
Agency Compliance
c-UL
Freezer Temperature Range (F)
5 Degrees to -13 Degrees F
Freezer Capacity (Cu.-Ft.)
13 cu ft
Defrost
Automatic (Freezer)/Cycle (Refrigerator)
Door Hinge
Right
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Door Material
Solid
Shelf Adjustability
Adjustable
Alarm Type
Temperature
Weight
135 lb
Standards
cULus
Compressor Speed
3,500 RPM
Refrigerator/Freezer Type
Refrigerator with Freezer
Frequency
60 Hz
Door Lock Type
Keyed Lock
Condenser Type
Hermetic
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerant Type
R-600a
Refrigerator Temperature - Maximum
8 Degrees C
Plug Type
5-15P
Includes Probe Port
Yes
Defrost Method
Automatic
Freezer Temperature - Minimum
-25 Degrees C
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Indicator Type
Audio and Visual
Includes Alarm
Yes
Current
1 A, 1.3 A
Temperature Display
Yes
Product Type
Lab Refrigerator/Freezer
Freezer Temperature - Maximum
-15 Degrees C

Description

Laboratory Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Freezer Capacity (Cu.-Ft.) 13 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees C, Overall Depth 24 in, Overall Height 4 3/8 ft, Overall Width 23 3/4 in, Defrost Automatic (Freezer)/Cycle (Refrigerator)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.