Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS PHARMACY CONTROLLED AUTO DEFROST

  • Mfr # PH-ABT-HC-RFC7A-CAD

  • Zoro # G710769256


product price: $4,393.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Magnetic Door Gasket
Overall Height
4 3/8 ft
Overall Depth
24 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-RFC7A-CAD
Zoro #
G710769256
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
4 3/8 ft
Overall Depth
24 1/2 in
Refrigerator Interior Width
19 7/8 in
Refrigerator Interior Depth
16 in
Freezer Interior Height
12 3/8 in
Freezer Interior Width
17 3/4 in
Freezer Interior Depth
7 1/2 in
Refrigerator Interior Height
26 3/4 in
Probe Port Size
3/8 in

Details

Item
Laboratory Refrigerator and Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass, Swing Solid
Features
Controlled Auto Defrost
Total Capacity
7 cu ft
Number of Doors
2
Freezer Capacity
1 cu ft
Refrigerator Capacity
5.2 cu ft
Control Type
Microprocessor
Number of Shelves
6
Door Hinge
Right
Door Material
Glass (Refrigerator), Solid (Freezer)
Amps
1 A (Freezer); 2.3 A (Refrigerator)
Freezer Capacity (Cu.-Ft.)
1 cu ft
Refrigerator Capacity (Cu.-Ft.)
5.2 cu ft
Hz
60 Hz
Freezer Temperature Range (F)
5 Degrees to -13 Degrees F
Application
Pharmacy
Agency Compliance
UL/c-UL
Defrost
Automatic
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees C
Application - Laboratory Refrigerator/Freezer
Pharmacy
Shelf Adjustability
Adjustable
Current
1 A, 2.3 A
Refrigerant Type
R-600a
Standards
cULus
Door Exterior Material
Glass
Weight
135 lb
Temperature Accuracy Tolerance
+/-1 Degrees C
Product Type
Lab Refrigerator/Freezer
Refrigerator Temperature - Maximum
8 Degrees C
Condenser Type
Hermetic
Refrigerator/Freezer Type
Refrigerator with Freezer
Freezer Temperature - Maximum
-15 Degrees C
Includes Probe Port
Yes
Temperature Display
Yes
Defrost Method
Automatic
Plug Type
5-15P
Frequency
60 Hz
Freezer Temperature - Minimum
-25 Degrees C
Alarm Indicator Type
Audio and Visual
Alarm Type
Temperature
Door Lock Type
Keyed Lock
Includes Alarm
Yes
Compressor Speed
3,500 RPM
Refrigerator Temperature - Minimum
2 Degrees C

Description

Laboratory Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Freezer Capacity (Cu.-Ft.) 1 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees C, Overall Depth 24 1/2 in, Overall Height 4 3/8 ft, Overall Width 23 3/4 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.