Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators

  • Mfr # ABT-VS-LS-16
  • Zoro # G022904062

product price: 
$
3,380.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Condenser Type
Forced Air Convection, Tube and Grid
Alarm Type
Temperature
Refrigerator Temperature - Minimum
2 Degrees C
Door Insulation Material
HDU
Total Capacity
16 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ABT-VS-LS-16
Zoro #
G022904062
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Depth
28 7/8 in
Overall Height
79 in
Probe Port Size
3/4 in
Refrigerator Interior Height
48 3/4 in
Refrigerator Interior Width
20 3/8 in
Refrigerator Interior Depth
20 3/8 in
Fits Chest Size
Remote Alarm Contacts

Details

Item
Lab Refrigerator
Condenser Type
Forced Air Convection, Tube and Grid
Alarm Type
Temperature
Refrigerator Temperature - Minimum
2 Degrees C
Door Insulation Material
HDU
Total Capacity
16 cu ft
Color
White
Includes Alarm
Yes
Plug Type
5-15P
Alarm Indicator Type
Audio and Visual
Probe Port Location
Back
Temperature Display
Yes
Door Lock Type
Keyed Lock
Control Type
Microprocessor
Door Hinge
Right
Includes Probe Port
Yes
Energy Usage
0.9 kWh/day
Interior Lighting Type
LED
Door Type
Swing Glass
Number of Shelves
4
Refrigerator Temperature - Maximum
15 Degrees C
Features
Remote Alarm Contacts
Caster Configuration
Swivel with Locking Front
Standards
C-ETL, Energy Star v2.0, ETL
Defrost Method
Cycle
Weight
243 lb
Voltage
110-120V AC
Number of Doors
1
Refrigerator Capacity
16 cu ft
Refrigerant Type
R-600a
Temperature Accuracy Tolerance
+/-2.5 Degrees C
Door Exterior Material
Steel
Product Type
Lab Refrigerator
Current
2 A
Refrigerator/Freezer Type
Refrigerator
Wire Color
White

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 28 7/8 in, Overall Height 79 in, Overall Width 25 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.