Zoro Homepage

Chromatography Refrigerator, White

  • Mfr # ABT-HC-LP-12

  • Zoro # G106151757


product price: $4,869.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
25 in
Includes
Magnetic Door Gasket
Overall Height
5 1/2 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LP-12
Zoro #
G106151757
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
5 1/2 ft
Overall Depth
29 3/4 in
Probe Port Size
3/8 in
Refrigerator Interior Width
19 3/4 in
Refrigerator Interior Depth
19 1/4 in
Refrigerator Interior Height
36 1/4 in

Description

Chromatography Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 12 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 29 3/4 in, Overall Height 5 1/2 ft, Overall Width 25 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.