Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic storage system

  • Mfr # KVP-3 PS

  • Zoro # G811420063


product price: $123,446.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Overall Height
4 3/8 ft
Overall Length
5 ft
Overall Diameter
5 ft
Includes
6 ft Stainless Steel Armor-Plated Transfer Hose, Casters, Flat Stainless Steel Work Surface, Folding Step, Inventory Carousel, Keyed Lid Lock, LN2 Measuring Rod, Sentry Plus LN2 Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVP-3 PS
Zoro #
G811420063
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 3/8 ft
Overall Length
5 ft
Overall Diameter
5 ft

Details

Item
Cryogenic Storage System
Material
Stainless Steel
Includes
6 ft Stainless Steel Armor-Plated Transfer Hose, Casters, Flat Stainless Steel Work Surface, Folding Step, Inventory Carousel, Keyed Lid Lock, LN2 Measuring Rod, Sentry Plus LN2 Controller
Capacity
1,269 L
Operating Pressure - Maximum
22 psi
Product Type
Cryogenic Storage System
Normal Evaporation Rate
15 L
Weight - Full
3,811 lb
Weight - Empty
1,550 lb

Description

Cryogenic storage system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.