Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W

  • Mfr # ABT-MFS-15-C

  • Zoro # G503510195


product price:  $1,942.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
4 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
35 1/8 in
Overall Depth
29 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT-MFS-15-C
Zoro #
G503510195
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 3/4 ft
Overall Height
35 1/8 in
Overall Depth
29 1/2 in
Freezer Interior Height
25 5/8 in
Freezer Interior Width
4 ft
Freezer Interior Depth
21 1/2 in
Probe Port Size
3/8 in

Details

Item
Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Chest
Door Type
Swing Solid
Features
Magnetic Door Gasket for Positive Seal
Total Capacity
15 cu ft
Number of Doors
1
Freezer Capacity
15 cu ft
Control Type
Mechanical Thermostat
Number of Shelves
2
Laboratory Refrigerator/Freezer Item
Freezer
Application
General Purpose
Freezer Temperature Range (F)
-5 Degrees to -25 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Product Type
Lab Freezer
Freezer Capacity (Cu.-Ft.)
15 cu ft
Application - Laboratory Refrigerator/Freezer
General Purpose
Hz
60
Defrost
Manual
Amps
6
Green Certification or Other Recognition
AP Certified Nontoxic
Freezer Temperature - Maximum
-15 Degrees C
Freezer Temperature - Minimum
-25 Degrees C
Compressor Speed
3,500 RPM
Includes Alarm
No
Temperature Accuracy Tolerance
+/-1 Degrees C
Frequency
60 Hz
Standards
UL/CUL
Plug Type
NEMA 5-15
Interior Lighting Type
LED
Condenser Type
Hermetic
Current
5 A
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Refrigerator/Freezer Type
Freezer
Refrigerant Type
R-600a
Door Insulation Material
HDU
Weight
137 lb
Caster Configuration
Swivel
Temperature Display
Yes
Defrost Method
Manual

Description

Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Chest, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 15 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 29 1/2 in, Overall Height 35 1/8 in, Overall Width 4 3/4 ft, Defrost Manual, Freezer Temperature Range (F) -5 Degrees to -25 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Type Swing Solid, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.