Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Explosion Proof Application

  • Mfr # ABT-HC-EFP-17

  • Zoro # G702203942


product price: $4,575.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
30 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
5 5/8 ft
Overall Depth
28 5/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-EFP-17
Zoro #
G702203942
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30 3/4 in
Overall Height
5 5/8 ft
Overall Depth
28 5/8 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Magnetic Door Gasket for Positive Seal, Utilizes Atex and Non-Sparking Components for Safety
Total Capacity
17 cu ft
Number of Doors
1
Freezer Capacity
17 cu ft
Control Type
Microprocessor
Number of Shelves
6
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees C
Agency Compliance
ETL, NFPA, OSHA
Application
Explosion Proof
Laboratory Refrigerator/Freezer Item
Freezer
Door Material
Solid
Application - Laboratory Refrigerator/Freezer
Explosion Proof
Hz
60
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Freezer Capacity (Cu.-Ft.)
17 cu ft
Defrost
Manual
Amps
6
Door Hinge
Right
Defrost Method
Manual
Door Insulation Material
HDU
Product Type
Lab Freezer
Frequency
60 Hz
Temperature Display
Yes
Door Lock Type
Keyed Lock
Freezer Temperature - Minimum
-25 Degrees C
Refrigerator/Freezer Type
Freezer
Alarm Indicator Type
Audio and Visual
Compressor Speed
3,500 RPM
Condenser Type
Hermetic
Current
5.5 A
Freezer Temperature - Maximum
-15 Degrees C
Weight
215 lb
Alarm Type
Temperature
Door Exterior Material
Powder Coated Steel
Refrigerant Type
R-290
Standards
ETL, Meets NFPA and OSHA Guidelines for Hazardous Locations, Class 1, Division II, Group C and D
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Alarm
Yes
Shelf Adjustability
Fixed

Description

Freezer, Application - Laboratory Refrigerator/Freezer Explosion Proof, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 17 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees C, Overall Depth 28 5/8 in, Overall Height 5 5/8 ft, Overall Width 30 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.