Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Select Door, 30 cu. ft., 6A

  • Mfr # ABT-MFP-3030

  • Zoro # G5420068


product price: $11,246.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
35 3/4 in
Includes
Magnetic Door Gasket
Overall Height
6 3/8 ft
Overall Depth
34 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-MFP-3030
Zoro #
G5420068
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Height
6 3/8 ft
Overall Depth
34 1/4 in
Cord Length
6 ft
Width
35-3/4"
Height
72-1/2"
Depth
34-1/4"
Freezer Interior Height
5 1/4 ft
Freezer Interior Depth
22 in
Probe Port Size
3/8 in
Freezer Interior Width
32 in

Details

Item
Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
30 cu ft
Number of Doors
1
Freezer Capacity
30 cu ft
Control Type
Microprocessor
Number of Shelves
4
Type
Select Door
Application - Laboratory Refrigerator/Freezer
High Performance
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Laboratory Refrigerator/Freezer Item
Freezer
Application
High Performance
Door Hinge
Right
Agency Compliance
c-UL, UL
Door Material
Solid
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Amps
6
Freezer Capacity (Cu.-Ft.)
30 cu ft
Defrost
Manual
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Hz
60
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Includes Alarm
Yes
Compressor Speed
3,500 RPM
Includes Probe Port
Yes
Door Insulation Material
HDU
Defrost Method
Manual
Handle Material
Stainless Steel
Weight
402 lb
Current
10.7 A
Shelf Adjustability
Fixed
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Type
Temperature
Product Type
Lab Freezer
Condenser Type
Hermetic
Refrigerant Type
R-404a
Standards
UL/CUL
Freezer Temperature - Maximum
-27 Degrees C
Alarm Indicator Type
Audio and Visual
Plug Type
NEMA 5-15
Frequency
60 Hz
Includes Battery Back-Up
Yes
Freezer Temperature - Minimum
-33 Degrees C
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Freezer
Temperature Display
Yes

Description

Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 30 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 34 1/4 in, Overall Height 6 3/8 ft, Overall Width 35 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.