Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators

  • Mfr # ABT-VS-LS-49
  • Zoro # G122902968

product price: 
$
5,764.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Alarm Indicator Type
Audio and Visual
Door Type
Swing Glass
Door Lock Type
Keyed Lock
Alarm Type
Temperature
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-VS-LS-49
Zoro #
G122902968
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Color
White
Alarm Indicator Type
Audio and Visual
Door Type
Swing Glass
Door Lock Type
Keyed Lock
Alarm Type
Temperature
Defrost Method
Cycle
Weight
448 lb
Refrigerant Type
R-600a
Includes Alarm
Yes
Total Capacity
49 cu ft
Interior Lighting Type
LED
Product Type
Lab Refrigerator
Features
Remote Alarm Contacts
Energy Usage
2.2 kWh/day
Includes Probe Port
Yes
Probe Port Location
Back
Condenser Type
Forced Air Convection, Tube and Grid
Door Insulation Material
HDU
Refrigerator Temperature - Maximum
15 Degrees C
Number of Shelves
8
Number of Doors
2
Standards
C-ETL, Energy Star v2.0, ETL
Refrigerator/Freezer Type
Refrigerator
Door Hinge
Right
Control Type
Microprocessor
Plug Type
5-15P
Refrigerator Capacity
49 cu ft
Temperature Accuracy Tolerance
+/-2.5 Degrees C
Door Exterior Material
Steel
Temperature Display
Yes
Voltage
110-120V AC
Refrigerator Temperature - Minimum
2 Degrees C
Caster Configuration
Swivel with Locking Front
Current
3 A
Wire Color
White

Dimensions

Overall Depth
34 3/4 in
Refrigerator Interior Width
49 1/4 in
Refrigerator Interior Depth
27 1/2 in
Probe Port Size
3/4 in
Overall Width
54 in
Overall Height
81 3/4 in
Refrigerator Interior Height
48 3/4 in
Fits Chest Size
Remote Alarm Contacts

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 34 3/4 in, Overall Height 81 3/4 in, Overall Width 54 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 2, Number of Shelves 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.