Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Undercounter, 1.3 cu. ft., 1.6A

  • Mfr # PH-ABT-HC-UCFS-0120A-LH

  • Zoro # G5418677


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
20 3/8 in
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-UCFS-0120A-LH
Zoro #
G5418677
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
20 3/8 in
Overall Depth
24 in
Cord Length
5 1/2 ft
Width
23-1/2"
Height
20-1/2"
Depth
23-1/4"
Probe Port Size
3/8 in
Freezer Interior Width
18 in
Freezer Interior Depth
9 1/8 in
Freezer Interior Height
13 7/8 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Freestanding Thermometer with 3 yr Certificate of Calibration
Total Capacity
1.3 cu ft
Number of Doors
1
Freezer Capacity
1.3 cu ft
Control Type
Microprocessor
Number of Shelves
2
Defrost
Automatic
Door Hinge
Left
Hz
60
Laboratory Refrigerator/Freezer Item
Freezer
Application
Pharmacy
Type
Undercounter
Agency Compliance
c-UL, UL
Door Material
Solid
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Amps
1
Freezer Capacity (Cu.-Ft.)
1.3 cu ft
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Includes Alarm
Yes
Product Type
Lab Freezer
Condenser Type
Hermetic
Current
1 A
Plug Type
NEMA 5-15
Weight
80 lb
Energy Usage
1.4 kWh/day
Freezer Temperature - Minimum
-25 Degrees C
Alarm Type
Temperature
Refrigerator/Freezer Type
Freezer
Shelf Adjustability
Adjustable
Refrigerant Type
R-600a
Door Lock Type
Keyed Lock
Door Insulation Material
HDU
Freezer Temperature - Maximum
-15 Degrees C
Alarm Indicator Type
Audio and Visual
Defrost Method
Automatic
Compressor Speed
3,500 RPM
Standards
ADA, Energy Star Certified, UL/CUL
Includes Probe Port
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Frequency
60 Hz
Temperature Display
Yes

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Tabletop, Freezer Capacity (Cu.-Ft.) 1.3 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 in, Overall Height 20 3/8 in, Overall Width 23 3/4 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1, Hz 60, Voltage 115V, Color White, Door Hinge Left, Door Type Swing Solid, Door Material Solid, Number of Doors 1, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.