Freezer, Undercounter, 1.7 cu. ft., 1.6A

  • Mfr # PH-ABT-HC-UCFS-0120

  • Zoro # G5418701


product price:  $1,390.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23 5/8 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
20 3/8 in
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-ABT-HC-UCFS-0120
Zoro #
G5418701
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
20 3/8 in
Overall Depth
24 in
Cord Length
5 1/2 ft
Height
20-3/8"
Depth
24"
Width
23-3/4"
Probe Port Size
3/8 in
Freezer Interior Width
17 3/4 in
Freezer Interior Depth
16 in
Freezer Interior Height
13 7/8 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Buffered Probe, F/C Switchable, Field Installable
Total Capacity
1.7 cu ft
Number of Doors
1
Freezer Capacity
1.7 cu ft
Control Type
Microprocessor
Number of Shelves
2
Laboratory Refrigerator/Freezer Item
Freezer
Amps
1
Freezer Capacity (Cu.-Ft.)
1.7 cu ft
Door Material
Solid
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Type
Undercounter
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Defrost
Manual
Agency Compliance
c-UL, UL
Door Hinge
Right
Application
Pharmacy
Hz
60
Alarm Indicator Type
Audio and Visual
Refrigerant Type
R-600a
Door Insulation Material
HDU
Frequency
60 Hz
Shelf Adjustability
Adjustable
Defrost Method
Manual
Weight
80 lb
Condenser Type
Hermetic
Plug Type
NEMA 5-15
Freezer Temperature - Minimum
-25 Degrees C
Door Lock Type
Keyed Lock
Includes Alarm
Yes
Includes Probe Port
Yes
Refrigerator/Freezer Type
Freezer
Compressor Speed
3,500 RPM
Temperature Display
Yes
Alarm Type
Temperature
Standards
Energy Star Certified, UL/CUL
Current
1 A
Freezer Temperature - Maximum
-15 Degrees C
Product Type
Lab Freezer
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Tabletop, Freezer Capacity (Cu.-Ft.) 1.7 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 in, Overall Height 20 3/8 in, Overall Width 23 5/8 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.