Freezer, Undercounter, 4.2 cu. ft., 5A

  • Mfr # ABT-HC-UCBI-0420SS-LH

  • Zoro # G5419517


product price: $1,691.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCBI-0420SS-LH
Zoro #
G5419517
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Height
33-3/8"
Depth
24-1/2"
Cord Length
6 ft
Width
23-3/4"
Freezer Interior Width
19 in
Freezer Interior Depth
17 1/4 in
Freezer Interior Height
24 in
Probe Port Size
3/8 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
Silver
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
4.2 cu ft
Number of Doors
1
Freezer Capacity
4.2 cu ft
Control Type
Microprocessor
Number of Shelves
2
Type
Undercounter
Door Material
Stainless Steel
Laboratory Refrigerator/Freezer Item
Freezer
Freezer Capacity (Cu.-Ft.)
4.2 cu ft
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Defrost
Manual
Application - Laboratory Refrigerator/Freezer
High Performance
Door Hinge
Left
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Amps
5
Hz
60
Application
Pharmacy
Agency Compliance
c-UL, UL
Refrigerant Type
R-600a
Alarm Type
Temperature
Alarm Indicator Type
Audio and Visual
Energy Usage
0.97 kWh/day
Product Type
Lab Freezer
Temperature Accuracy Tolerance
+/-1 Degrees C
Freezer Temperature - Maximum
-15 Degrees C
Current
1.5 A
Includes Alarm
Yes
Standards
Energy Star Certified, UL/CUL
Frequency
60 Hz
Plug Type
NEMA 5-15
Door Insulation Material
HDU
Weight
100 lb
Defrost Method
Manual
Door Exterior Material
Stainless Steel
Refrigerator/Freezer Type
Freezer
Freezer Temperature - Minimum
-25 Degrees C
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Condenser Type
Hermetic
Compressor Speed
3,500 RPM
Temperature Display
Yes
Shelf Adjustability
Fixed

Description

Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4.2 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/2 in, Overall Height 33 3/8 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 5, Hz 60, Voltage 115V, Color Silver, Door Hinge Left, Door Type Swing Solid, Door Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.