Zoro Homepage

Freezer, White, 17 cu. ft., 10A

  • Mfr # ABT-230V-1786

  • Zoro # G5418896


product price: $15,285.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
37 5/8 in
Overall Height
6 5/8 ft
Overall Depth
36 1/4 in
Voltage
230V
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-230V-1786
Zoro #
G5418896
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 5/8 in
Overall Height
6 5/8 ft
Overall Depth
36 1/4 in
Cord Length
6 ft
Width
37-43/64"
Depth
36-11/32"
Height
78-1/2"
Freezer Interior Depth
23 in
Freezer Interior Height
4 1/4 ft
Freezer Interior Width
23 3/8 in

Description

Freezer, Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 17 cu ft, Freezer Temperature Range (C) -50 Degrees to -86 Degrees , Overall Depth 36 1/4 in, Overall Height 6 5/8 ft, Overall Width 37 5/8 in, Defrost Manual, Freezer Temperature Range (F) -125 Degrees to -58 Degrees , Amps 10, Hz 60, Voltage 230V, Color Gray, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.