Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Biotech Supply Freezer, White, 21 cu. ft., 10A ABT-230V-2186

Freezer, White, 21 cu. ft., 10A (Discontinued)

  • Mfr # ABT-230V-2186
  • Zoro # G5418878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-230V-2186
Zoro #
G5418878
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
43 1/4 in
Overall Height
6 5/8 ft
Overall Depth
36 1/4 in
Height
78-1/2"
Width
43-11/32"
Cord Length
6 ft
Depth
36-11/32"
Freezer Interior Height
4 1/4 ft
Freezer Interior Width
29 1/8 in
Freezer Interior Depth
23 in

Details

Item
Freezer
Voltage
230V
Color
Gray
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Touch Pad Keys and Four Line Display for Easy Programming
Total Capacity
21 cu ft
Number of Doors
6
Freezer Capacity
21 cu ft
Control Type
Microprocessor
Number of Shelves
4
Laboratory Refrigerator/Freezer Item
Freezer
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Door Material
Solid
Freezer Temperature Range (C)
-50 Degrees to -86 Degrees
Door Hinge
Right
Defrost
Manual
Amps
10
Hz
60
Type
Ultra Low Temperature
Application
Ultra-Low Temperature
Application - Laboratory Refrigerator/Freezer
Ultra-Low Temperature
Freezer Temperature Range (F)
-125 Degrees to -58 Degrees
Agency Compliance
c-UL, UL
Freezer Capacity (Cu.-Ft.)
21 cu ft
Standards
UL/CUL
Shelving Material
Stainless Steel
Freezer Temperature - Minimum
-86 Degrees C
Refrigerator/Freezer Type
Freezer
Includes Battery Back-Up
Yes
Interior Lighting Type
LED
Freezer Temperature - Maximum
-50 Degrees C
Door Lock Type
Keyed Lock
Shelf Adjustability
Adjustable
Alarm Type
Temperature
Current
10 A
Weight
680 lb
Product Type
Lab Freezer
Door Insulation Material
Urethane
Plug Type
NEMA 6-15
Caster Configuration
(4) Swivels with Locks
Alarm Indicator Type
Audio and Visual
Temperature Display
Yes
Defrost Method
Manual
Frequency
60 Hz
Includes Alarm
Yes

Description

Freezer, Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 21 cu ft, Freezer Temperature Range (C) -50 Degrees to -86 Degrees , Overall Depth 36 1/4 in, Overall Height 6 5/8 ft, Overall Width 43 1/4 in, Defrost Manual, Freezer Temperature Range (F) -125 Degrees to -58 Degrees , Amps 10, Hz 60, Voltage 230V, Color Gray, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.