Shop AMERICAN BIOTECH SUPPLY

FridgeFreezerCombo, 60"H, Upright, Wht

  • Mfr # ABT-HC-RFC-15A
  • Zoro # G210769220

product price: 
$
2,232.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
27 3/8 in
Includes
Magnetic Door Gasket
Overall Height
60 in
Overall Depth
29 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-RFC-15A
Zoro #
G210769220
UPC #
-
Country of Origin
China
Item
Lab Refrigerator and Freezer Combination
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Sate Switching Remote Alarm Contacts
Total Capacity
14 cu ft
Number of Doors
2
Freezer Capacity
4 cu ft
Refrigerator Capacity
10 cu ft
Control Type
Mechanical Thermostat
Number of Shelves
2
Freezer Temperature Range (C)
-15 Degrees to -10 Degrees C
Agency Compliance
ADA Compliant
Door Hinge
Right
Refrigerator Capacity (Cu.-Ft.)
10 cu ft
Freezer Capacity (Cu.-Ft.)
4 cu ft
Freezer Temperature Range (F)
5 Degrees to 14 Degrees F
Amps
1.1 A
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Hz
60 Hz
Defrost
Automatic
Application
General Purpose
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Application - Laboratory Refrigerator/Freezer
General Purpose
Door Material
Solid
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees
Weight
130 lb
Includes Alarm
No
Refrigerator Temperature - Minimum
0 Degrees C
Interior Lighting Type
LED
Plug Type
NEMA 5-15
Product Type
Lab Refrigerator and Freezer Combination
Freezer Temperature - Minimum
-15 Degrees C
Refrigerator/Freezer Type
Refrigerator with Freezer
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Includes Probe Port
Yes
Freezer Temperature - Maximum
-10 Degrees C
Door Insulation Material
HDU
Door Lock Type
Keyed Lock
Temperature Display
Yes
Standards
ADA
Compressor Speed
3,500 RPM
Refrigerant Type
R-600a
Condenser Type
Fin and Tube
Frequency
60 Hz
Defrost Method
Automatic
Shelf Adjustability
Adjustable
Current
1.1 A
Shelving Type
Wire
Caster Configuration
Leveling Legs
Shelving Material
Powder Coated Wire
Wire Color
White

Dimensions

Overall Width
27 3/8 in
Overall Height
60 in
Overall Depth
29 in
Refrigerator Interior Depth
16 3/4 in
Refrigerator Interior Height
35 in
Refrigerator Interior Width
23 3/8 in
Freezer Interior Width
21 1/4 in
Freezer Interior Depth
13 1/2 in
Freezer Interior Height
16 3/8 in
Probe Port Size
3/8 in
Fits Chest Size
Sate Switching Remote Alarm Contacts

Description

Lab Refrigerator and Freezer Combination, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 10 cu ft, Freezer Capacity (Cu.-Ft.) 4 cu ft, Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees , Freezer Temperature Range (C) -15 Degrees to -10 Degrees C, Overall Depth 29 in, Overall Height 60 in, Overall Width 27 3/8 in, Defrost Automatic, Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.