Shop AMERICAN BIOTECH SUPPLY

FridgeFreezerCombo, 69"H, Upright, Wht

  • Mfr # ABT-HC-RFC20A
  • Zoro # G805952518

product price: 
$
2,598.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
69 in
Overall Depth
34 1/8 in
Voltage
115V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-RFC20A
Zoro #
G805952518
UPC #
-
Country of Origin
China
Item
Lab Refrigerator and Freezer Combination
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Sate Switching Remote Alarm Contacts
Total Capacity
20 cu ft
Number of Doors
2
Freezer Capacity
5.15 cu ft
Refrigerator Capacity
15.35 cu ft
Control Type
Mechanical Thermostat
Number of Shelves
4
Product Type
Lab Refrigerator and Freezer Combination
Plug Type
NEMA 5-15
Hz
60 Hz
Refrigerant Type
R-600a
Standards
cUL, UL
Application
General Purpose
Refrigerator Capacity (Cu.-Ft.)
15.35 cu ft
Amps
3 A
Door Hinge
Right
Application - Laboratory Refrigerator/Freezer
General Purpose
Freezer Capacity (Cu.-Ft.)
5.15 cu ft
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees
Door Material
Solid
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Freezer Temperature Range (C)
-15 Degrees to -10 Degrees C
Defrost
Automatic/Cycle
Compressor Speed
3,500 RPM
Includes Probe Port
Yes
Shelf Adjustability
Adjustable, Fixed
Temperature Accuracy Tolerance
+/-1 Degrees C
Weight
171 lb
Defrost Method
Automatic/Cycle
Door Lock Type
Keyed Lock
Includes Alarm
No
Refrigerator/Freezer Type
Refrigerator with Freezer
Temperature Display
Yes
Condenser Type
Fin and Tube
Freezer Temperature - Maximum
-10 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator Temperature - Minimum
0 Degrees C
Door Insulation Material
HDU
Freezer Temperature - Minimum
-15 Degrees C
Current
3 A
Frequency
60 Hz
Shelving Material
Powder Coated Wire
Shelving Type
Wire
Caster Configuration
Leveling Legs
Wire Color
White

Dimensions

Overall Width
30 in
Overall Height
69 in
Overall Depth
34 1/8 in
Refrigerator Interior Height
39 1/4 in
Probe Port Size
3/8 in
Refrigerator Interior Width
25 1/2 in
Freezer Interior Width
23 3/4 in
Freezer Interior Depth
19 1/2 in
Refrigerator Interior Depth
24 in
Freezer Interior Height
17 in
Fits Chest Size
Sate Switching Remote Alarm Contacts

Description

Lab Refrigerator and Freezer Combination, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 15.35 cu ft, Freezer Capacity (Cu.-Ft.) 5.15 cu ft, Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees , Freezer Temperature Range (C) -15 Degrees to -10 Degrees C, Overall Depth 34 1/8 in, Overall Height 69 in, Overall Width 30 in, Defrost Automatic/Cycle, Amps 3 A, Hz 60 Hz, Voltage 115V, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.