Lab Refrigerators

  • Mfr # ABT-HC-30R-P
  • Zoro # G922903462
product price: 
$
8,083.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Probe Port Size
3/4 in
Refrigerator Capacity
30 cu ft
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Type
Temperature, Sensor Error
Product Type
Lab Refrigerator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-30R-P
Zoro #
G922903462
UPC #
-
Country of Origin
United States
Item
Lab Refrigerator
Refrigerator Capacity
30 cu ft
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Type
Temperature, Sensor Error
Product Type
Lab Refrigerator
Includes Alarm
Yes
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Color
White
Defrost Method
Cycle
Door Hinge
Right
Door Insulation Material
HDU
Features
Remote Alarm Contacts, Variable Frequency Compressor
Door Exterior Material
Steel
Temperature Accuracy Tolerance
3.6 Degrees C
Probe Port Location
Back
Condenser Type
Static
Door Type
Swing Solid
Handle Material
Stainless Steel
Total Capacity
30 cu ft
Door Lock Type
Keyed Lock
Refrigerator Temperature - Maximum
10 Degrees C
Control Type
Microprocessor
Current
3.1 A
Plug Type
5-15P
Includes Probe Port
Yes
Includes Battery Back-Up
Yes
Number of Doors
1
Voltage
110-120V AC
Number of Shelves
5
Energy Usage
1.7 kWh/day
Alarm Indicator Type
Audio and Visual
Refrigerant Type
R-600a
Weight
350 lb
Standards
CSA C22.2 No. 120, UL 60335-1, UL 60335-2-89
Wire Color
White

Dimensions

Probe Port Size
3/4 in
Overall Depth
35 1/2 in
Refrigerator Interior Depth
22 1/2 in
Refrigerator Interior Height
65 in
Refrigerator Interior Width
32 in
Overall Height
76 1/2 in
Overall Width
35 3/4 in
Cord Length
6 ft
Fits Chest Size
Remote Alarm Contacts, Variable Frequency Compressor

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 76 1/2 in, Overall Width 35 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews