Lab Refrigerators

  • Mfr # ABT-HC-FRP-30
  • Zoro # G422903320
product price: 
$
9,798.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Refrigerant Type
R-600a
Defrost Method
Cycle
Overall Depth
35 1/2 in
Resistance Properties
Flame-Resistant
Alarm Indicator Type
Audio and Visual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ABT-HC-FRP-30
Zoro #
G422903320
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
35 1/2 in
Overall Height
72 1/2 in
Refrigerator Interior Height
65 in
Probe Port Size
3/4 in
Refrigerator Interior Width
32 in
Refrigerator Interior Depth
22 1/2 in
Cord Length
6 ft
Overall Width
35 3/4 in
Fits Chest Size
Remote Alarm Contacts, Variable Frequency Compressor

Details

Item
Lab Refrigerator
Refrigerant Type
R-600a
Defrost Method
Cycle
Resistance Properties
Flame-Resistant
Alarm Indicator Type
Audio and Visual
Refrigerator Capacity
30 cu ft
Includes Battery Back-Up
Yes
Temperature Accuracy Tolerance
3.6 Degrees C
Total Capacity
30 cu ft
Control Type
Microprocessor
Condenser Type
Static
Number of Shelves
5
Door Exterior Material
Steel
Door Hinge
Right
Includes Alarm
Yes
Door Insulation Material
HDU
Refrigerator Temperature - Maximum
10 Degrees C
Door Type
Swing Solid
Refrigerator Temperature - Minimum
2 Degrees C
Current
3.1 A
Includes Probe Port
Yes
Handle Material
Stainless Steel
Plug Type
5-15P
Door Lock Type
Keyed Lock
Standards
CSA C22.2 No. 120, UL 60335-1, UL 60335-2-89
Color
White
Alarm Type
Temperature, Sensor Error
Energy Usage
1.7 kWh/day
Voltage
110-120V AC
Refrigerator/Freezer Type
Refrigerator
Features
Remote Alarm Contacts, Variable Frequency Compressor
Probe Port Location
Back
Weight
350 lb
Product Type
Flammable Storage Refrigerator
Temperature Display
Yes
Number of Doors
1
Wire Color
White

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 72 1/2 in, Overall Width 35 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews