Shop COLE PARMER
See all product information
Create Account
FreezerBox, 3"W, Cardboard
- Mfr # R3025A
- Zoro # G5433830
product price:Â
$
9.49
/ea
Key Features
Overall Width
3 in
Includes
(25) Cell Dividers
Type
Cardboard (3 in L x 3 in W x 2 in H)
For Use With
Tubes with a Max Outer Diameter of 11.5mm
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R3025A
- Zoro #
- G5433830
- UPC #
- -
- Country of Origin
- China
- Includes
- (25) Cell Dividers
- Type
- Cardboard (3 in L x 3 in W x 2 in H)
- Item
- Freezer Box
- For Use With
- Tubes with a Max Outer Diameter of 11.5mm
- Material
- Cardboard
- Product Type
- Freezer Box
- Compatible Product Type
- Upright Freezer
- Compatible Manufacturer Model Number
- 0381519, 0381530, 4417467
- Shell Material
- Cardboard
- Traction Material
- Cardboard
Dimensions
- Overall Width
- 3 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Freezer Box, Cardboard, 3 In.L x 3 In.W x 2 In.H, Includes (25) Cell Divider, For Use With N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.