Lab Refrigerators

  • Mfr # PH-ABT-VS-16S
  • Zoro # G122903835
product price: 
$
5,813.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
28 7/8 in
Refrigerator/Freezer Type
Refrigerator
Weight
237 lb
Door Exterior Material
Steel
Refrigerant Type
R-600a
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-VS-16S
Zoro #
G122903835
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Refrigerator/Freezer Type
Refrigerator
Weight
237 lb
Door Exterior Material
Steel
Refrigerant Type
R-600a
Includes Battery Back-Up
Yes
Product Type
Pharmacy Refrigerator
Number of Doors
1
Plug Type
5-15P
Probe Port Location
Back
Refrigerator Temperature - Maximum
8 Degrees C
Voltage
110-120V AC
Features
Remote Alarm Contacts, Variable Frequency Compressor
Condenser Type
Forced Air Convection, Tube and Grid
Refrigerator Capacity
16 cu ft
Current
2 A
Color
White
Standards
C-ETL, Energy Star v2.0, ETL
Refrigerator Temperature - Minimum
2 Degrees C
Total Capacity
16 cu ft
Door Type
Swing Solid
Door Hinge
Right
Energy Usage
0.9 kWh/day
Alarm Indicator Type
Audio and Visual
Caster Configuration
Swivel with Locking Front
Control Type
Microprocessor
Temperature Accuracy Tolerance
+/-1.5 Degrees C
Number of Shelves
6
Includes Alarm
Yes
Door Insulation Material
HDU
Defrost Method
Cycle
Temperature Display
Yes
Door Lock Type
Keyed Lock
Alarm Type
Temperature, Door Ajar, Sensor Error
Includes Probe Port
Yes
Interior Lighting Type
LED
Wire Color
White

Dimensions

Overall Depth
28 7/8 in
Refrigerator Interior Height
48 3/4 in
Overall Width
25 in
Refrigerator Interior Depth
20 3/8 in
Overall Height
79 in
Refrigerator Interior Width
20 3/8 in
Probe Port Size
3/4 in
Fits Chest Size
Remote Alarm Contacts, Variable Frequency Compressor

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 28 7/8 in, Overall Height 79 in, Overall Width 25 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews