Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators

  • Mfr # PH-ABT-VS-49G
  • Zoro # G422903719

product price: 
$
8,627.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Total Capacity
49 cu ft
Door Type
Swing Glass
Current
3 A
Probe Port Location
Back
Features
Remote Alarm Contacts, Variable Frequency Compressor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-VS-49G
Zoro #
G422903719
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Total Capacity
49 cu ft
Door Type
Swing Glass
Current
3 A
Probe Port Location
Back
Features
Remote Alarm Contacts, Variable Frequency Compressor
Door Insulation Material
HDU
Includes Probe Port
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Caster Configuration
Swivel with Locking Front
Voltage
110-120V AC
Interior Lighting Type
LED
Control Type
Microprocessor
Refrigerator Temperature - Maximum
8 Degrees C
Includes Battery Back-Up
Yes
Product Type
Pharmacy Refrigerator
Door Hinge
Right
Temperature Accuracy Tolerance
+/-1.5 Degrees C
Number of Doors
2
Defrost Method
Cycle
Door Lock Type
Keyed Lock
Refrigerant Type
R-600a
Alarm Type
Temperature, Door Ajar, Sensor Error
Color
White
Weight
448 lb
Alarm Indicator Type
Audio and Visual
Number of Shelves
12
Door Exterior Material
Steel
Energy Usage
2.2 kWh/day
Standards
C-ETL, Energy Star v2.0, ETL
Refrigerator Capacity
49 cu ft
Plug Type
5-15P
Condenser Type
Forced Air Convection, Tube and Grid
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Includes Alarm
Yes
Wire Color
White

Dimensions

Refrigerator Interior Height
48 3/4 in
Refrigerator Interior Width
49 1/4 in
Overall Depth
34 3/4 in
Overall Height
81 3/4 in
Overall Width
54 in
Refrigerator Interior Depth
27 1/2 in
Probe Port Size
3/4 in
Fits Chest Size
Remote Alarm Contacts, Variable Frequency Compressor

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 34 3/4 in, Overall Height 81 3/4 in, Overall Width 54 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 2, Number of Shelves 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.