PharmVaccineFridge, 26"H, Upright, Wht

  • Mfr # PH-ABT-NSF-16S
  • Zoro # G723654365
product price: 
$
7,692.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Control Type
Microprocessor
Sound Level
48 dBA
Refrigerator/Freezer Type
Refrigerator
Voltage
110-120V AC
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-16S
Zoro #
G723654365
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Control Type
Microprocessor
Sound Level
48 dBA
Refrigerator/Freezer Type
Refrigerator
Voltage
110-120V AC
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Door Type
Swing Solid
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Total Capacity
16 cu ft
Shelving Type
Wire
Temperature Display
Yes
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Product Type
Pharmacy and Vaccine Refrigerator
Weight
243 lb
Current
3 A
Features
Forced Air Technology
Color
White
Door Lock Type
Keyed Lock
Compressor Speed
3,500 RPM
Energy Usage
1.25 kWh/day
Probe Port Location
Back
Refrigerator Capacity
16 cu ft
Shelving Material
PVC-Coated Wire
Refrigerator Temperature - Maximum
10 Degrees C
Shelf Adjustability
Adjustable, Fixed
Includes Probe Port
Yes
Condenser Type
Fin and Tube
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Refrigerant Type
R-290
Temperature Accuracy Tolerance
+/-0.9 Degrees C
Caster Configuration
Swivel
Number of Shelves
6
Refrigerator Temperature - Minimum
1 Degrees C
Number of Doors
1
Plug Type
NEMA 5-15
Door Hinge
Right
Application
Pharmacy, Vaccine
Interior Lighting Type
LED
Defrost Method
Cycle
Wire Color
White

Dimensions

Overall Depth
25 in
Overall Height
26 in
Overall Width
79 in
Cord Length
10 ft
Probe Port Size
3/8 in
Fits Chest Size
Forced Air Technology

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 25 in, Overall Height 26 in, Overall Width 79 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews