Lab Refrigerators

  • Mfr # PH-ABT-VS-S12S
  • Zoro # G222903483
product price: 
$
3,536.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Capacity
12 cu ft
Number of Doors
1
Alarm Indicator Type
Audio and Visual
Overall Width
25 in
Temperature Accuracy Tolerance
+/-2.5 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH-ABT-VS-S12S
Zoro #
G222903483
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Refrigerator Interior Height
36 in
Overall Height
66 in
Refrigerator Interior Width
20 3/8 in
Probe Port Size
3/4 in
Overall Depth
29 in
Refrigerator Interior Depth
20 1/4 in
Fits Chest Size
Remote Alarm Contacts

Details

Item
Lab Refrigerator
Refrigerator Capacity
12 cu ft
Number of Doors
1
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-2.5 Degrees C
Temperature Display
Yes
Standards
C-ETL, Energy Star v2.0, ETL
Alarm Type
Temperature
Refrigerator Temperature - Minimum
2 Degrees C
Features
Remote Alarm Contacts
Product Type
Pharmacy Refrigerator
Energy Usage
0.9 kWh/day
Includes Probe Port
Yes
Door Exterior Material
Steel
Includes Alarm
Yes
Voltage
110-120V AC
Number of Shelves
3
Total Capacity
12 cu ft
Plug Type
5-15P
Refrigerator Temperature - Maximum
8 Degrees C
Current
2 A
Weight
187 lb
Door Lock Type
Keyed Lock
Door Insulation Material
HDU
Interior Lighting Type
LED
Color
White
Door Hinge
Right
Caster Configuration
Swivel with Locking Front
Control Type
Microprocessor
Refrigerant Type
R-600a
Condenser Type
Forced Air Convection, Tube and Grid
Defrost Method
Cycle
Refrigerator/Freezer Type
Refrigerator
Door Type
Swing Solid
Probe Port Location
Back
Wire Color
White

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 29 in, Overall Height 66 in, Overall Width 25 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews