Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators

  • Mfr # PH-ABT-VS-S26G
  • Zoro # G622903977

product price: 
$
4,294.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Plug Type
5-15P
Door Hinge
Right
Overall Depth
36 1/2 in
Number of Doors
1
Door Type
Swing Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH-ABT-VS-S26G
Zoro #
G622903977
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
36 1/2 in
Overall Height
81 3/4 in
Overall Width
28 1/2 in
Refrigerator Interior Width
23 3/4 in
Refrigerator Interior Depth
27 in
Refrigerator Interior Height
50 1/4 in
Probe Port Size
3/4 in
Fits Chest Size
Remote Alarm Contacts

Details

Item
Lab Refrigerator
Plug Type
5-15P
Door Hinge
Right
Number of Doors
1
Door Type
Swing Glass
Includes Probe Port
Yes
Refrigerator Temperature - Maximum
8 Degrees C
Voltage
110-120V AC
Refrigerator Capacity
26 cu ft
Alarm Type
Temperature
Door Insulation Material
HDU
Interior Lighting Type
LED
Product Type
Pharmacy Refrigerator
Refrigerant Type
R-600a
Includes Alarm
Yes
Caster Configuration
Swivel with Locking Front
Refrigerator/Freezer Type
Refrigerator
Current
3 A
Refrigerator Temperature - Minimum
2 Degrees C
Number of Shelves
4
Door Exterior Material
Steel
Total Capacity
26 cu ft
Control Type
Microprocessor
Standards
C-ETL, Energy Star v2.0, ETL
Color
White
Temperature Accuracy Tolerance
+/-2.5 Degrees C
Temperature Display
Yes
Energy Usage
1.2 kWh/day
Condenser Type
Forced Air Convection, Tube and Grid
Alarm Indicator Type
Audio and Visual
Probe Port Location
Back
Features
Remote Alarm Contacts
Defrost Method
Cycle
Weight
292 lb
Door Lock Type
Keyed Lock
Wire Color
White

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 36 1/2 in, Overall Height 81 3/4 in, Overall Width 28 1/2 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.