Shop AMERICAN BIOTECH SUPPLY
See all product information
Create Account
Lab Refrigerators - Pharmacy & Vaccine R
- Mfr # PH-ABT-NSF-UCBI-0204
- Zoro # G323654765
product price:Â
$
3,263.99
/ea
Free Shipping & Returns
Key Features
Voltage
110-120V AC
Features
Forced Air Technology
Number of Shelves
4
Refrigerator Capacity
2.5 cu ft
Probe Port Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PH-ABT-NSF-UCBI-0204
- Zoro #
- G323654765
- UPC #
- -
- Country of Origin
- China
Dimensions
- Probe Port Size
- 3/8 in
- Overall Depth
- 20 7/8 in
- Overall Height
- 30 3/4 in
- Overall Width
- 30 3/4 in
- Fits Chest Size
- Forced Air Technology
Description
Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 20 7/8 in, Overall Height 30 3/4 in, Overall Width 30 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.