Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-UCFS-0204G
  • Zoro # G523654688

product price: 
$
3,049.99
/ea
Free Shipping & Returns

Key Features

Features
Forced Air Technology
Overall Width
35 3/8 in
Overall Height
35 3/4 in
Refrigerant Type
R-600a
Refrigerator Temperature - Minimum
1 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-UCFS-0204G
Zoro #
G523654688
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Features
Forced Air Technology
Refrigerant Type
R-600a
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator/Freezer Type
Refrigerator
Includes Probe Port
Yes
Number of Doors
1
Alarm Indicator Type
Audio and Visual
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Probe Port Location
Back
Weight
71 lb
Current
0.9 A
Interior Lighting Type
LED
Control Type
Microprocessor
Condenser Type
Fin and Tube
Door Lock Type
Keyed Lock
Number of Shelves
4
Plug Type
NEMA 5-15
Energy Usage
0.58 kWh/day
Total Capacity
2.5 cu ft
Caster Configuration
Leveling Legs
Includes Alarm
Yes
Temperature Accuracy Tolerance
+/-1.1 Degrees C
Defrost Method
Cycle
Application
Pharmacy, Vaccine
Sound Level
34 dBA
Includes
Probes
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Color
White
Shelving Type
Wire
Compressor Speed
4,000 RPM
Product Type
Pharmacy and Vaccine Refrigerator
Temperature Display
Yes
Shelving Material
PVC-Coated Wire
Door Type
Swing Glass
Shelf Adjustability
Adjustable, Fixed
Door Hinge
Right
Refrigerator Capacity
2.5 cu ft
Voltage
110-120V AC

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 22 3/4 in, Overall Height 35 3/4 in, Overall Width 35 3/8 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.