Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-UCBI-0420-ADA
  • Zoro # G123654446

product price: 
$
1,977.99
/ea
Free Shipping & Returns

Key Features

Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Shelving Type
Wire
Current
1.5 A
Freezer Temperature - Minimum
-15 Degrees C
Control Type
Microprocessor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-UCBI-0420-ADA
Zoro #
G123654446
UPC #
-
Country of Origin
China
Item
Vaccine Freezer
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Shelving Type
Wire
Current
1.5 A
Freezer Temperature - Minimum
-15 Degrees C
Control Type
Microprocessor
Includes
Probes
Freezer Temperature - Maximum
-28 Degrees C
Defrost Method
Cycle
Probe Port Location
Back
Refrigerant Type
R-600a
Compressor Speed
3,500 RPM
Voltage
110-120V AC
Sound Level
49 dBA
Standards
cULus, ETL, ETL-C, NSF/ANSI 456
Plug Type
NEMA 5-15
Shelving Material
PVC-Coated Wire
Freezer Capacity
4.2 cu ft
Total Capacity
4.2 cu ft
Application
Pharmacy, Vaccine
Product Type
Lab Freezer
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-2.6 Degrees C
Caster Configuration
Roller Wheels and Leveling Legs
Door Type
Swing Solid
Energy Usage
0.97 kWh/day
Refrigerator/Freezer Type
Freezer
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Condenser Type
Fin and Tube
Color
White
Number of Shelves
2
Door Hinge
Right
Temperature Display
Yes
Weight
100 lb
Number of Doors
1

Description

Vaccine Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 19 1/2 in, Overall Height 32 1/4 in, Overall Width 32 1/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.